Mesh Basket, 10" W x 9" L x 6-45/64" H

  • Mfr # Basket for Xtra ST 300H

  • Zoro # G7276477


product price:  $669.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
10 in
Length
9 in
Overall Width
9 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Basket for Xtra ST 300H
Zoro #
G7276477
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
10 in
Length
9 in
Overall Width
9 in
Width
10 in
Height
6 45/64 in
Inside Width
10 in
Inside Length
9 in
Inside Height
6 45/64 in

Details

Item
Basket
Material
Stainless Steel
Ultrasonic Accessory Type
Basket
For Use With
Xtra ST 300H Series
Product Type
Basket
Compatible with Manufacturer Model Number
Xtra ST 300H

Description

Basket, Ultrasonic Accessory Type Basket, Height 6 45/64 in, Length 9 in, Width 10 in, For Use With Xtra ST 300H Series, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.