Mesh Basket, 15-45/64"Wx10"Lx8-11/16"H

  • Mfr # Basket for Xtra ST 600H

  • Zoro # G7276486


product price:  $872.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
15 3/4 in
Length
10 in
Overall Width
10 in
Width
15 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Basket for Xtra ST 600H
Zoro #
G7276486
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
15 3/4 in
Length
10 in
Overall Width
10 in
Width
15 45/64 in
Height
8 11/16 in
Inside Length
10 in
Inside Height
8 11/16 in
Inside Width
15 45/64 in

Details

Item
Basket
Material
Stainless Steel
Ultrasonic Accessory Type
Basket
For Use With
Xtra ST 600H Series
Product Type
Basket
Compatible with Manufacturer Model Number
Xtra ST 600H

Description

Basket, Ultrasonic Accessory Type Basket, Height 8 11/16 in, Length 10 in, Width 15 45/64 in, For Use With Xtra ST 600H Series, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.