Zoro Homepage

Mesh Basket, 18-29/32" W

  • Mfr # Basket for Xtra ST 1600H

  • Zoro # G7276459


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
20 3/4 in
Length
20 11/16 in
Overall Width
18 7/8 in
Width
18 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Basket for Xtra ST 1600H
Zoro #
G7276459
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
20 3/4 in
Length
20 11/16 in
Overall Width
18 7/8 in
Width
18 29/32 in
Height
11 13/16 in
Inside Width
18 29/32 in
Inside Length
20 11/16 in
Inside Height
11 13/16 in

Details

Item
Basket
Material
Stainless Steel
For Use With
Xtra ST 1600H Series
Ultrasonic Accessory Type
Basket
Product Type
Basket
Compatible with Manufacturer Model Number
Xtra ST 1600H

Description

Basket, Ultrasonic Accessory Type Basket, Height 11 13/16 in, Length 20 11/16 in, Width 18 29/32 in, For Use With Xtra ST 1600H Series, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.