Zoro Homepage

Stainless Steel Basket

  • Mfr # 900 basket

  • Zoro # G2006011


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
21 1/2 in
Overall Width
17 3/4 in
For Use With
S900H
Inside Width
17 7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900 basket
Zoro #
G2006011
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
21 1/2 in
Overall Width
17 3/4 in
Inside Width
17 7/10 in
Width
17 7/10 in
Inside Height
9 4/5 in
Height
9 4/5 in
Inside Length
21 1/2 in
Length
21 1/2 in

Details

Material
Stainless Steel
For Use With
S900H
Item
Basket
Ultrasonic Accessory Type
Basket
Product Type
Basket
Compatible with Manufacturer Model Number
S900H

Description

Basket, Ultrasonic Accessory Type Basket, Height 9 4/5 in, Length 21 1/2 in, Width 17 7/10 in, For Use With S900H, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.