Janitor Cart Blue with 25 Gallon Vinyl Bag
- Mfr # 603574
- Zoro # G708610621
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Plastic
Overall Length
48-1/2 in
Overall Width
20 in
Height
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 603574
- Zoro #
- G708610621
- UPC #
- 707022010412
- Country of Origin
- China
Dimensions
- Overall Length
- 48-1/2 in
- Overall Width
- 20 in
- Height
- 39 in
Details
- Color
- Blue
- Material
- Plastic
Description
High density plastic constructionReinforced handleEasy-to-cleanDeep shelves retain contents Mom and broom organizer Wet floor sign holder Grip handleRugged 25 gallon zippered vinyl bagPlatform with lip holds mop bucket or 20 gallon waste can 8 non-marring casters, 3 swivel casters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.