Ultrasonic Cleaner, 19.7" H, 13" W, 13 gal

  • Mfr # Elmasonic Select 500

  • Zoro # G204852204


product price: $7,660.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 1/2 in
Includes
Lid
Overall Depth
16 3/4 in
Voltage
220V AC
Standards
CE, CSA, ISO13485, ISO9001, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Elmasonic Select 500
Zoro #
G204852204
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
30 1/2 in
Overall Depth
16 3/4 in
Overall Height
19 7/8 in
Tank Depth
13 in
Tank Width
19 3/4 in
Manufacturers Warranty Length
2 yr
Tank Height
11 3/8 in

Details

Item
Ultrasonic Cleaner
Includes
Lid
Voltage
220V AC
Standards
CE, CSA, ISO13485, ISO9001, UL
Tank Capacity
13 gal
Tank Material
Stainless Steel
Auto Shutoff
Yes
Special Features
Cleaning Program Memory, Dynamic, Pulse, Sweep, Eco and Degas Functions
Display
Yes
Includes Timer
Yes
Timer Style
Digital
Cleaning Mode
Degas, Dynamic, Eco, Heat, Pulse, Sweep
Max. Temp.
80 Degrees C
Hz
37 kHz
Product Type
Ultrasonic Cleaner
Heated
Heated
Timer Range
1 min to 6 hours
Temperature - Maximum
80 Degrees C
Includes Auto Shutoff
Yes
Weight
55 lb
Includes Display
Yes
Series
Elmasonic Select

Description

Ultrasonic Cleaner, Tank Capacity 13 gal, Tank Depth 13 in, Tank Height 11 3/8 in, Tank Width 19 3/4 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Dynamic, Eco, Heat, Pulse, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 220V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 16 3/4 in, Overall Height 19 7/8 in, Overall Width 30 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.