Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, Industrial, 7.9 gal.

  • Mfr # Xtra ST 300H

  • Zoro # G7354481


product price: $7,919.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
19 3/4 in
Material
Stainless Steel
Overall Depth
21 3/4 in
Voltage
240V
Standards
CE, CSA, ISO13485, ISO9001, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Xtra ST 300H
Zoro #
G7354481
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
19 3/4 in
Overall Depth
21 3/4 in
Overall Height
36 7/8 in
Tank Depth
11 3/4 in
Tank Width
11 3/4 in
Tank Height
11 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Ultrasonic Cleaner
Material
Stainless Steel
Voltage
240V
Standards
CE, CSA, ISO13485, ISO9001, UL
Tank Capacity
7.9 gal
Type
Industrial
Special Features
Drain, Dual Frequency, Heater, Pulse, Sweep and Dynamic Functions
Tank Material
Stainless Steel
Display
Yes
Timer Style
Digital
Timer
Yes
Hz
25/45
Cleaning Mode
Degas, Dynamic, Heat, Pulse, Sweep
Includes Timer
Yes
Max. Temp.
80 Degrees C
Timer Range
1 to 30 min
Auto Shutoff
Yes
Heated
Heated
Weight
110 lb
Includes Auto Shutoff
Yes
Temperature - Minimum
30 Degrees C
Includes Display
Yes
Product Type
Ultrasonic Cleaner
Temperature - Maximum
80 Degrees C
Series
Elmasonic xtra ST

Description

Ultrasonic Cleaner, Tank Capacity 7.9 gal, Tank Depth 11 3/4 in, Tank Height 11 3/4 in, Tank Width 11 3/4 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Degas, Dynamic, Heat, Pulse, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 240V, Hz 25/45, Max. Temp. 80 Degrees C, Overall Depth 21 3/4 in, Overall Height 36 7/8 in, Overall Width 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.