This item is Discontinued.

Elmers 4 Oz ProBond Advanced Multi-Surface Polyurethane Glue E7502

4 Oz ProBond Advanced Multi-Surface Polyurethane Glue (Discontinued)

  • Mfr # E7502
  • Zoro # G7781289
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E7502
Zoro #
G7781289
UPC #
26000075022
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Glue
Type
Polyurethane

Description

ProBond Advanced is Elmer’s strongest, and safest multi-surface glue yet! Whether you are gluing metal to wood, or ceramics to concrete, ProBond Advanced will do the job! Best on stone, metal ceramic, wood, foam, glass and more! Light color for a translucent finished that can be easily painted. 100% weatherproof and performance guaranteed! Clean up: soap & water when glue is wet; scrape & sand when glue is dry. Incredible strength, no foamy mess!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AL, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.