Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elmers Elmer's 30 in. W X 20 in. L Black Foam Board 951120

Elmer's 30 in. W X 20 in. L Black Foam Board (Discontinued)

  • Mfr # 951120
  • Zoro # G805444976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951120
Zoro #
G805444976
UPC #
79946140002
Country of Origin
United States

Dimensions

Board Width
20"
Board Height
30"

Details

Item
Display Board
Material
Foam Board
For Use With
Sign
Features
Smooth
Board Surface Color
Black
Shape
Rectangle

Description

Foam board is ideal for presentations, signs and school projects. Lightweight, rigid design resists warping. Smooth, clay-coated surface can be screen painted or used for mounting. Foam board is cut easily to the size you need. Resilient 3/16 inch thick core resists dents and is free of chlorofluorocarbons.


  • • Can be used to rear for thin papers
  • • 20 x 30 inches and can be cut into any size or shape
  • • Easy to use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.