Glue-All Multi-Purpose Liquid Glue, Extra Strong, 4oz., 3PK
- Mfr # E1322
- Zoro # G323723652
product price:Â
$
13.19
/pk of 3, $4.40/ea
Key Features
Includes
3 Glue All 4oz Pourable Glue
Color
White
Container Size
4 oz
Materials Bonded
Paste
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1322
- Zoro #
- G323723652
- UPC #
- 194629162567
- Country of Origin
- United States
Dimensions
- Container Size
- 4 oz
Details
- Includes
- 3 Glue All 4oz Pourable Glue
- Color
- White
- Materials Bonded
- Paste
Description
Permanently attach items to paper, fabric, wood, ceramics, leather, and more with the non-toxic adhesive of Elmer's Extra Strong Glue-All Multi-Purpose Glue. Ideal for household jobs, crafts, and school projects, Elmer's Glue-All bonds strongly and dries quickly, and can handle kitchen repairs, workshop and garage work, and other demanding applications. You can also use your liquid glue to create glue slime! Sold as a pack of 3 bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.