Craft Bond All Purpose Craft Glue, 4oz., 2PK
- Mfr # E420C
- Zoro # G923723632
product price:
$
12.59
/pk of 2, $6.30/ea
Key Features
Container Size
4 oz
Materials Bonded
Paste
Includes
2 All Purpose Craft Glue
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E420C
- Zoro #
- G923723632
- UPC #
- 194629162550
- Country of Origin
- China
Dimensions
- Container Size
- 4 oz
Details
- Materials Bonded
- Paste
- Includes
- 2 All Purpose Craft Glue
- Color
- White
Description
Elmer’s Craft Bond adhesives deliver dependable results every time, ensuring your projects stay securely in place from start to finish. Designed for versatility, this adhesive is perfect for everything from scrapbooking and fabric crafts to wood projects and more. Its clear-drying formula preserves the beauty of your work without leaving visible residue, while its strong bond remains unaffected by washing. Easy to work with, the glue can be cleaned up effortlessly with soap and water while still wet, making crafting more enjoyable and stress-free. Whether you’re working on delicate paper designs or durable fabric creations, Elmer’s Craft Bond is your go-to solution for professional-looking results. Sold as a pack of 2 bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.