Shop ELMERS
See all product information
Create Account
Rubber Cement, 4 oz w/Applicator, PK6
- Mfr # BORE904
- Zoro # G6130740
product price:Ā
$
26.99
/pk of 6, $4.50/ea
Key Features
Color
Clear
Includes
6 bottles of rubber cement
Recommended Age
11+ Years
Recommended Grade
Grade 6+
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BORE904
- Zoro #
- G6130740
- UPC #
- 194629075133
- Country of Origin
- United States
Details
- Item
- Spray Adhesive
- Color
- Clear
- Includes
- 6 bottles of rubber cement
- Recommended Age
- 11+ Years
- Recommended Grade
- Grade 6+
Description
Elmer's No-Wrinkle Rubber Cement provides an easy solution for adhering photos and detailed cut-and-paste projects. The shatter-resistant container includes a brush-on applicator. Excess glue rubs off cleanly and shows no wrinkles as it dries! Elmer's No-Wrinkle Rubber Cement is acid free and photo safe. Each bottle includes 4oz. Sold as a pack of 6 bottles.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.