USB Cable TT 12 TT 12i TT 12iD MO 1

  • Mfr # 5ZA0000180

  • Zoro # G616423252


product price:  $14.75
/ea

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini USB Type B - Male
Color
Black
Cable Type
USB/USB Mini-B
Connector on Second End Details
1 x Mini USB Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZA0000180
Zoro #
G616423252
UPC #
-
Country of Origin
Japan

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini USB Type B - Male
Color
Black
Cable Type
USB/USB Mini-B
Connector on Second End Details
1 x Mini USB Type B - Male
Connector on First End Details
1 x 4-pin USB Type A - Male
Device Supported
Document Camera, Camera
Compatibility
Elmo: TT-12, TT-12i, TT-12iD, MO-1, MO-1w, P10HD, P30HD, P100HD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.