Shop All Desks
Elo Desks
Classroom Desk, 18" D, 30" W, 26" to 31" H, Fusion Maple, Laminate
Mfr # ELO6216-ADJ09-94-94
Zoro # G9510405
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 18"
- Color Fusion Maple
- Material Laminate
- Color Top Fusion Maple
Product Information
Dimensions
Overall Depth | 18" |
Width | 30" |
Height | 26" to 31" |
Details
Description
Desk,Fusion Maple,18 In. x 30 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal® Whisper Quiet Clock, 12" Overall Diameter, Black Case, 1 AA (10451)
- INFINITY INSTRUMENTS 18" Black Office Clock (20016BK-1567)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Unfinished Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00070)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Walnut (I 7625)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- ULTRAHD Workcenter, UltraHD, Lighted, Satin Graphi (UHD20246B)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- Elo Desks Desks