Shop All Desks
Elo Desks
Classroom Desk, 20" D, 27-1/2" W, 26" to 31" H, Fusion Maple, Laminate
Mfr # ELO7171-ADJG4-94
Zoro # G9511227
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 20"
- Color Fusion Maple
- Material Laminate
- Top Material Laminate
Product Information
Dimensions
Overall Depth | 20" |
Width | 27-1/2" |
Height | 26" to 31" |
Details
Description
Desk,Fusion Mpl,20 In. x 27.5 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey (TPL4848GYBK)
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- LINEA ITALIA Curved Reception Desk with Counter, 3 Units, 143”W x 71”D, Cherry (ZUC297)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- WE'RE IT Lift it, 72"x24" Electric Sit Stand Desk 4 Memory/1 USB LED Control Charcoal Strand Top, Silver Base (VL22BS7224-6307)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mocha (N169-MOC)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103ES)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- Elo Desks Desks