Shop All Desks
Elo Desks
Classroom Desk, 20" D, 27-1/2" W, 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO7171-ADJ09-25
Zoro # G9511470
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 20"
- Color Gray Nebula
- Material Laminate
- Frame Material Medium Density Fiberboard
Product Information
Dimensions
Overall Depth | 20" |
Height | 26" to 31" |
Width | 27-1/2" |
Details
Description
Desk,Grey Nebula,20 In. x 27.5 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aras Modern Ash Walnut Brown Finished Wood King Size 3-Drawer Storage Bed (180-9421-9622-Zoro)
- NATIONAL PUBLIC SEATING Adjustable Stool, Steel, Vinyl, Black (6424H-10)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- ACURITE Atomic Desk Clock, w/Temperature (13131A4)
- LEGACY Pedestal Desk, 82" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLD713547MH)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121CG)
- Elo Desks Desks