Shop All Desks
Elo Desks
Classroom Desk, 20" D, 27-1/2" W, 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO7171-ADJG4-25
Zoro # G9511525
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 20"
- Color Gray Nebula
- Material Laminate
- Height 26" to 31"
Product Information
Dimensions
Overall Depth | 20" |
Height | 26" to 31" |
Width | 27-1/2" |
Details
Description
Desk,Grey Nebula,20 In. x 27.5 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Bamboo 54 5290 Halcyon Palm Tree Curtain (5290)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, White, Chrome (LLR59502)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- REGENCY Pedestal Desk, 30D, 60W, 29H, Mahogany, Wood (LDP6030MH)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL22BS6030-WNB)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7631)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- REGENCY Pedestal Desk, 30D, 66W, 29H, Mahogany, Wood (LDPF6630MH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 66" x 30" (SGLHDPL102CG)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- Elo Desks Desks