Shop All Desks
Elo Desks
Classroom Desk, 20" D, 27-1/2" W, 26" to 31" H, Montana Walnut, Laminate
Mfr # ELO6171-ADJ09-66-66
Zoro # G9511769
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Width 27-1/2"
- Overall Depth 20"
- Overall Height 26" to 31"
- Color Montana Walnut
Product Information
Dimensions
Overall Width | 27-1/2" |
Overall Depth | 20" |
Overall Height | 26" to 31" |
Height | 26" to 31" |
Width | 27-1/2" |
Details
Description
Desk,MT Wal.,20 In. x 27.5 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Blk Wrinkle POW/MIA Swivel Bar Stool, Ladder Back (L01430POWMIA)
- SAFCO Task Stool, 40"H, Black (4296BL)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- OFFICESOURCE Mario Collection Student Stackable Desk with Chrome Frame (6080CR)
- HON Office Desk, 24" D, 45-1/4" W, 29-1/2" H, Mocha, Laminate (HON34002RMOP)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101CG)
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- Elo Desks Desks