Shop All Desks
Elo Desks
Classroom Desk, 21-1/2" D, 31" W, 26" to 31" H, Oak, Laminate
Mfr # ELO7810-ADJ09-32
Zoro # G9511577
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 21-1/2"
- Color Oak
- Material Laminate
- Frame Material Medium Density Fiberboard
Product Information
Dimensions
Overall Depth | 21-1/2" |
Height | 26" to 31" |
Width | 31" |
Details
Description
Desk,Banister Oak,21.5 In. x 30 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- STACKBIN Computer Desk No.2 (P6030-T-DESK2)
- VICTOR TECHNOLOGY 28 in D, 36 in W, Yes H, Black (DCX650)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105MH)
- Elo Desks Desks