Shop All Desks
Elo Desks
Classroom Desk, 22-1/2" D, 30" W, 21-1/4" to 26-1/4" H, Fusion Maple, Laminate
Mfr # ELO6600-EJA09-94-94
Zoro # G9508381
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 22-1/2"
- Color Fusion Maple
- Material Laminate
- Height 21-1/4" to 26-1/4"
Product Information
Dimensions
Overall Depth | 22-1/2" |
Height | 21-1/4" to 26-1/4" |
Width | 30" |
Details
Description
Desk,Fusion Maple,22.5 In. x 30 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Big and Tall Chair Mat, 36"x48", Clear (MAT-124086-GG)
- SAFCO Safco 5578BL 5 Pocket Onyx Magazine Rack in Black (5578BL)
- FLASH FURNITURE Round Walnut Lmnt Table Top, Round w/Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-42-WALTB-TR24B-GG)
- COLEMAN Air Mattress Pump, 12VDC (2000017846)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- WE'RE IT Lift it, 72"x24" Electric Sit Stand Desk 4 Memory/1 USB LED Control Charcoal Strand Top, Silver Base (VL22BS7224-6307)
- VERSA PRODUCTS Art Table, 30" D, 48" W, 26" to 42" H, Cherry, High Density Fiberboard (VT2014830-01-02)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7631)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- Elo Desks Desks