Shop All Desks
Elo Desks
Classroom Desk, 22-1/2" D, 30" W, 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO7600-ADJG4-25
Zoro # G9511087
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 22-1/2"
- Color Gray Nebula
- Material Laminate
- Series ELO Adapt
Product Information
Dimensions
Overall Depth | 22-1/2" |
Width | 30" |
Height | 26" to 31" |
Details
Description
Desk,Grey Nebula,22.5 In. x 30 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelves, Legal Size, Black, PK5 (5005BK)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Charcoal, PK4 (620)
- TRADEMARK FINE ART El Greco 'View Of Toledo' Canvas Art, 35x35 (AA00307-C3535GG)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- SAFCO Adjustable Desk, Gray, Steel/Compressed Wood (1929GR)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Black/Walnut, Laminate (20101)
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- SAFCO Computer Desk, 28" D, 36" W, 30" H (1930)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- Elo Desks Desks