Shop All Desks
Elo Desks
Classroom Desk, 22-1/2" D, 30" W, 26" to 31" H, Montana Walnut, Laminate
Mfr # ELO6600-ADJG4-66-66
Zoro # G9511260
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 22-1/2"
- Color Montana Walnut
- Material Laminate
- Top Material Laminate
Product Information
Dimensions
Overall Depth | 22-1/2" |
Width | 30" |
Height | 26" to 31" |
Details
Description
Desk,MT Wal.,22.5 In. x 30 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- FLASH FURNITURE King, Bedford Headboard, Navy Fabric (HG-HB1704-K-N-GG)
- EAGLE GROUP Ceanroom Table, 24" X (CRT2436T-C)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MH)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Black (ELW3938)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Walnut (I 7625)
- ENDURANCE Standing Desk, Floor Mount, Plastic, Gray (7607SG)
- Elo Desks Desks