Shop All Desks
Elo Desks
Classroom Desk, 24" D, 33" W, 21-1/4" to 26-1/4" H, Montana Walnut, Laminate
Mfr # ELO7217-EJAG4-66
Zoro # G9507499
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 24"
- Color Montana Walnut
- Material Laminate
- Top Material Laminate
Product Information
Dimensions
Overall Depth | 24" |
Width | 33" |
Height | 21-1/4" to 26-1/4" |
Details
Description
Desk,MT Wal.,24 In. x 33 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- HARDWARE RESOURCES Solid Door Stop W/ Fixed Screw Attachment - Satin Nickel (DS03-SN-R)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS36 (OS36ES)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104MH)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97CG)
- Elo Desks Desks