Shop All Desks
Elo Desks
Classroom Desk, 24" D, 33" W, 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO6217-ADJG4-25-25
Zoro # G9510490
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 24"
- Color Gray Nebula
- Material Laminate
- Series ELO Connect 8
Product Information
Dimensions
Overall Depth | 24" |
Height | 26" to 31" |
Width | 33" |
Details
Description
Desk,Grey Nebula,24 In. x 33 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle POW/MIA Swivel Bar Stool, Ladder Back (L01430POWMIA)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- REGENCY Pedestal Desk, 30D, 60W, 29H, Mahogany, Wood (LDP6030MH)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- LORELL Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- OFFICESOURCE Riveted Collection Industrial Desk with Metal X Base and Metal Mesh Modesty Panel - 71"W (HID3071DB)
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- Elo Desks Desks