Shop All Desks
Elo Desks
Classroom Desk, 24" D, 36" W, 21-1/4" to 26-1/4" H, Fusion Maple, Laminate
Mfr # ELO7173-EJAG4-94
Zoro # G9506205
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 24"
- Color Fusion Maple
- Material Laminate
- Top Material Laminate
Product Information
Dimensions
Overall Depth | 24" |
Width | 36" |
Height | 21-1/4" to 26-1/4" |
Details
Description
Desk,Fusion Maple,24 In. x 36 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- ALATERRE FURNITURE Millwork 30" Wood and Zinc Metal Console/Media Table with Two Drawers (AWMW1871Z)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- Elo Desks Desks