Shop All Desks
Elo Desks
Classroom Desk, 24" D, 36" W, 21-1/4" to 26-1/4" H, Montana Walnut, Laminate
Mfr # ELO7173-EJA09-66
Zoro # G9506336
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 24"
- Color Montana Walnut
- Material Laminate
- Width 36"
Product Information
Dimensions
Overall Depth | 24" |
Width | 36" |
Height | 21-1/4" to 26-1/4" |
Details
Description
Desk,MT Wal.,24 In. x 36 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Carine Modern Wenge Brown Finished Desk (146-8270)
- LORELL CHAIR, MID, MESH, 400LB (LLR62625)
- BESTAR Cielo 99W Full Murphy Bed with Floating Shelves and Drawers (98W), Rustic Brown & White (80891-000009)
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- HARTFORD Right Hand Facing L-Shaped Desk (IMHF684R-KIT)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- UNION & SCALE Single-Pedestal L-Shaped Desk with Integrated Power Management, 59.8x59.8x29.7, Natural Wood/Black (UN60420-CC)
- Elo Desks Desks