Shop All Desks
Elo Desks
Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO6400-ADJG4-25-25
Zoro # G9510271
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 24"
- Color Gray Nebula
- Material Laminate
- Frame Material Medium Density Fiberboard
Product Information
Dimensions
Overall Depth | 24" |
Width | 36" |
Height | 26" to 31" |
Details
Description
Desk,Grey Nebula,24 In. x 36 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Wood, Laminate, Walnut, Mid Century (I 2838)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- DESIGN TOSCANO St. Thomas Aquinas Gothic Wooden Bookstand (BN1447)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear (I 7172)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- UNION & SCALE Single-Pedestal L-Shaped Desk with Integrated Power Management, 59.8x59.8x29.7, Natural Wood/Black (UN60420-CC)
- LEISURE SPORTS Leisure Sports Treadmill Workstation, Adjustable Height Desk for Stationary Biking, Running (918503DBH)
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- Elo Desks Desks