Shop All Desks
Elo Desks
Classroom Desk, 24" D, 36" W, 26" to 31" H, Oak, Laminate
Mfr # ELO7173-ADJ09-32
Zoro # G9506625
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 24"
- Color Oak
- Material Laminate
- Width 36"
Product Information
Dimensions
Overall Depth | 24" |
Width | 36" |
Height | 26" to 31" |
Details
Description
Desk,Banister Oak,24 In. x 36 In.,Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- SUPERIOR Superior BEACH-SEA SHELLS-BLUE Superior Collection Luxurious Oversized Jacquard Cotton Beach Towels - Sea Shells (BEACH-SEA SHELLS-BLUE)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- UNION & SCALE Single-Pedestal L-Shaped Desk with Integrated Power Management, 59.8x59.8x29.7, Natural Wood/Black (UN60420-CC)
- KANTEK Mobile Height Adjustable Computer Workstations, LCD Monitor Mount Pole (STS240)
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- OFFICESOURCE Riveted Collection Industrial Return with Metal X Base & Metal Mesh Modesty Panel (HIR3024DB)
- GLOBAL INDUSTRIAL 48W x 24D Left Handed Return Table, Mahogany (695216MH)
- Elo Desks Desks