Elo Desks
Classroom Desk, 24" D, 36" W, 26" to 31" H, Oak, Laminate
Mfr # ELO7400-ADJ09-32
Zoro # G9510247
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 24"
- Color Oak
- Material Laminate
- Top Material Laminate
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- DARE2DECOR Purple Geranium X12 Floral Bush 17.5 in. (DA591057)
- INFINITY INSTRUMENTS Safety First, Clock (90/00SF-1)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- REGENCY Pedestal Desk, 30D, 66W, 29H, Mahogany, Wood (LDPF6630MH)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- SAFCO Adjustable Desk, Gray, Steel/Compressed Wood (1929GR)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- Elo Desks Desks