Shop All Desks
Elo Desks
Classroom Desk, 25-1/2" D, 36" W, 21-1/4" to 26-1/4" H, Oak, Laminate
Mfr # ELO7809-EJAG4-32
Zoro # G9508567
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 25-1/2"
- Color Oak
- Material Laminate
- Series ELO Mini Nimbus
Product Information
Dimensions
Overall Depth | 25-1/2" |
Width | 36" |
Height | 21-1/4" to 26-1/4" |
Details
Description
Desk,Banister Oak,25.5 In.x36 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE Electric Wall Clock, Black (67801103)
- DREAMSEAT Office Chair 1000 with Oklahoma State Cowboys Logo (XZOC1000-PSCOL13258)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- DACASSO Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set (D3603)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104MH)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- Elo Desks Desks