Shop All Desks
Elo Desks
Classroom Desk, 30" D, 34" W, 26" to 31" H, Gray Nebula, Laminate
Mfr # ELO7318-ADJG4-25
Zoro # G9510737
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 30"
- Color Gray Nebula
- Material Laminate
- Series ELO Diamond
Product Information
Dimensions
Overall Depth | 30" |
Height | 26" to 31" |
Width | 34" |
Details
Description
Desk,Grey Nebula,30 In. x 34 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Rod - Chrome (01HC900436CR1)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- BAXTON STUDIO Delta Modern and Contemporary Natural Finished Rattan Armchair (185-11881-Zoro)
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MH)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine (160860-4717)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104MH)
- LEGACY Pedestal Desk, 82" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLD713547MH)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- Elo Desks Desks