Shop All Desks
Elo Desks
Classroom Desk, 30" D, 34" W, 26" to 31" H, Oak, Laminate
Mfr # ELO7318-ADJG4-32
Zoro # G9510667
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 30"
- Color Oak
- Material Laminate
- Series ELO Diamond
Product Information
Dimensions
Overall Depth | 30" |
Width | 34" |
Height | 26" to 31" |
Details
Description
Desk,Banister Oak,30 In. x 34 In.,Silver Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME DYNAMIX Home Dynamix 769924437957 7 ft. 10 in. x 10 ft. 2 in. Splash Mondrian Area Abstract Rug - Multicolor (769924437957)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- BAXTON STUDIO Elgon Modern Bohemian Natural Brown Rattan Counter Stool (212-12813-ZORO)
- READYREST Articulated Arm Rest, Height Adjustable (ARA18)
- OFFICESOURCE Mario Collection Student Stackable Desk with Chrome Frame (6080CR)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- BOSS Reversible Return, 36"x24", Mahogany (N192-M)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- Elo Desks Desks