Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elo ET1590L-8CWB-1-ST-NPB-G E326738

ET1590L-8CWB-1-ST-NPB-G (Discontinued)

  • Mfr # E326738
  • Zoro # G316423811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E326738
Zoro #
G316423811
UPC #
815335000000
Country of Origin
China

Dimensions

Depth
1.7"
Height
10.4"
Screen Size Class
15"
Viewable Screen Size
15"
Width
13.2"

Details

Mount Type
Rack-mountable, Front Mount
Features
On-screen Display (OSD), Anti-glare
DisplayPort Version
1.1a
Aspect Ratio
4:3
Touchscreen Technology
IntelliTouch Surface Wave
Backlight Technology
LED
Environmentally Friendly
Yes
VESA Mount Standard
100 x 100
Color
Black
USB
Yes
Response Time
16 ms
VESA Mount Compatible
Yes
Contrast Ratio
700:1
Network (RJ-45)
Yes
Touchscreen
Yes
Certifications & Standards
TUV
Brightness
300 Nit
HDMI
Yes
Max. Resolution
1024 x 768
Panel Technology
Thin Film Transistor (TFT)
Product Type
Open-frame LCD Touchscreen Monitor
Color Supported
16.2 Million Colors
Vertical Viewing Angle
150°
Screen Surface
Anti-glare
Standby Power Consumption
1.50 W
Screen Mode
XGA
USB Standard
USB 2.0
Package Contents
1590L 15" Open Frame Touchscreen (Rev B), HDMI cable , VGA Cable , RJ45 OSD Remote, Touch USB Cable , User Manual CD , Quick Install Guide, "L" (Side Mount) Brackets and w/Screws, EEI Label , Japan Class-B TM info sheet
DisplayPort
Yes
Screen Refresh Rate
75 Hz
Mean Time Between Failures (MTBF)
5.7 Year
Energy Consumption per Year
21 kWh
Serial Port
Yes
Operating Power Consumption
14 W
Horizontal Viewing Angle
160°
HDMI Version
1.3
Off-Mode Power Consumption
500 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.