Zoro Homepage

ET1903LM-2UWB-1-BL-G

  • Mfr # E658394

  • Zoro # G916488272


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Features
On-screen Display (OSD), Anti-glare
Number of Simultaneous Touchpoints
10
Color
Black
Native Contrast Ratio
1,000:1
Height with Stand
15.66"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E658394
Zoro #
G916488272
UPC #
843173135427
Country of Origin
China

Dimensions

Height with Stand
15.66"
Depth with Stand
7.61"
Viewable Screen Size
19"
Width with Stand
16.91"
Screen Size Class
19"

Details

Features
On-screen Display (OSD), Anti-glare
Number of Simultaneous Touchpoints
10
Color
Black
Native Contrast Ratio
1,000:1
Mount Type
Desk Mountable
Aspect Ratio
5:4
Backlight Technology
LED
Multi-touch Screen
Yes
Brightness
225 Nit
Color Supported
16.7 Million Colors
Built-in Devices
USB Hub
Horizontal Viewing Angle
178°
HDMI
Yes
VESA Mount Standard
100 x 100
Touchscreen Technology
Projected Capacitive
Vertical Frequency
50 Hz to 75 Hz
Product Type
LCD Touchscreen Monitor
Speakers
Yes
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Response Time
14 ms
Standard Refresh Rate
60 Hz
USB
Yes
Package Contents
1903LM 19" Medical Grade Touchscreen Monitor, Quick Install Guide, 3 x Tie wraps, VGA cable, HDMI cable, Touch USB cable, Audio cable, Power brick , NA Power cable, EU Power cable, EEI Label, DICOM calibration sheet
Number of USB Ports
4
Operating Power Consumption
16.36 W
Horizontal Frequency
30 kHz to 82 kHz
Screen Mode
SXGA
Max. Resolution
1280 x 1024

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.