Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2470L-2UWA-1-BL-G

  • Mfr # E511419

  • Zoro # G416423742


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Impact Protection (IK) Rating
IK07
Vertical Frequency
50 Hz to 75 Hz
Multi-touch Screen
Yes
Response Time
16 ms
Vertical Viewing Angle
178°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E511419
Zoro #
G416423742
UPC #
843173000000
Country of Origin
China

Dimensions

Height
13"
Width
21.7"
Screen Size Class
24"
Viewable Screen Size
23.8"
Depth
1.6"

Details

Impact Protection (IK) Rating
IK07
Vertical Frequency
50 Hz to 75 Hz
Multi-touch Screen
Yes
Response Time
16 ms
Vertical Viewing Angle
178°
Product Type
LCD Touchscreen Monitor
DisplayPort
Yes
Aspect Ratio
16:9
USB
Yes
Native Contrast Ratio
1,000:1
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Brightness
250 Nit
Features
Low Blue Light, Flicker-free, Anti-glare, Scratch Resistant, OSD/Power Lock, ComfortView, LED Indicator, Power Switch, On-screen Display (OSD)
Color Supported
16.7 Million Colors
Speakers
Yes
Mount Type
Wall Mountable
Screen Mode
Full HD
Touchscreen Technology
TouchPro Projected Capacitive
Panel Technology
Thin Film Transistor (TFT)
Response Time Details
16 ms Typical
HDMI
Yes
Max. Resolution
1920 x 1080
Frequency
60 Hz, 50 Hz
Number of Simultaneous Touchpoints
10
Horizontal Frequency
30 kHz to 82 kHz
Color
Black
Horizontal Viewing Angle
178°
Backlight Technology
LED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.