Replacement DC Power Supply - 50 W
Mfr # E593661
Zoro # G616502957
product price:Â $30.95
/eaKey Features
Maximum Output Power
50 W
Compatible Devices
Touchscreen Monitor
Compatibility
Elo 2202L 22 in Touchscreen Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E593661
Zoro #
G616502957
UPC #
815335027963
Country of Origin
China
Details
Item
Power Adapter
Maximum Output Power
50 W
Compatible Devices
Touchscreen Monitor
Compatibility
Elo 2202L 22 in Touchscreen Monitor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.