12W PAR38 Rough Service Lamp, 1000 Lumens, 120V, 4000K, 40 Degree, 75W Equivalent

  • Mfr # P38L1000C40W40-1B

  • Zoro # G404991895


product price:  $4.29
/ea
Sold in multiples of 12 for $51.48

Key Features

Voltage
120V
Watts
12
Bulb Base Type
E26 (Medium)
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P38L1000C40W40-1B
Zoro #
G404991895
UPC #
850001485555
Country of Origin
China

Dimensions

Height
6.97
Length
4.92
Width
4.92

Details

Voltage
120V
Watts
12
Bulb Base Type
E26 (Medium)
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
Lumens
1000
Light Color
White
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-40°F to 120°F
Rough Service
Yes
Bulb Beam Angle
40 degree
Replaces
75W
Bulb Primary Application
Rough Service
Standards
cETLus

Description

Shatter & Vibration Resistant Dimmable Par38 lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Cool White 4000K CCT. 40° beam angle.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.