Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 7.25 W, A19, Medium Screw (E26)

  • Mfr # RA19L0800C40

  • Zoro # G308657330


product price: $10.59
/ea
Sold in multiples of 12 for $127.08

Key Features

Voltage
120V AC
Watts
7.25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA19L0800C40
Zoro #
G308657330
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
5 1/2 in
Overall Length
5 1/2 in
Bulb Dia.
2 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
7.25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
800 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Designation
RA19L0800C40-1B
Light Color
White
Bulb Finish
Frosted
Light Distribution
Omnidirectional
Color Rendering Index
82
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Rough Service
Yes
Standards
cETLus Listed, FCC Compliant, RoHS Compliant
Bulb Beam Angle
212 Degrees
UL 1993 Environmental Rating
Damp Location, Dry Location, Wet Location
Maximum Operating Temperature
120 Degrees F
Series
A19
Color Selectable
No
Incandescent Wattage Equivalency
60 W
Lumen Selectable
No
Bulb Minimum Starting Temperature
-40 Degrees F

Description

LED,7.25 W,A19,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.