Airbase by 0.75 in. Industrial Extreme Heavy Duty 1100 ft. Air Impact Wrench

  • Mfr # EATIWH7S1P

  • Zoro # G915761079


product price:  $454.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EATIWH7S1P
Zoro #
G915761079
UPC #
815002011776
Country of Origin
Taiwan, Province of China

Description

With the highest torque output to size ratio under load in the industry the Emax 0.5 in.Extreme Duty Air Impact Wrench has all the power and performance features you need to get the job done at home in the shop or garage even on the job-site.Perfect tool for tackling all extreme mechanics jobs at home in the shop or garage even on the job-site.Whether it's tire rotation removing or tightening lugs even frame or brake work - Emax rugged construction offers the power performance and portability features you need to get the job done in even industrial & commercial use.The Emax two-piece construction features an industrial grade textured powder-coat aluminum alloy body and rugged solid steel front-end housing.The result is a compact lightweight design for comfort with rugged wear protection for continuous extreme duty use.The ergonomically contoured sure-grip handle with full- stroke tease trigger throttle provides variable speed control along with greater comfort and smooth operation.6 position adjustable power regulation with posi-stop torque settings allows for precision torque adjustments and either full power or variable power in either direction.To ensure extended tool life deliver rugged durability and performance and generate a bolt-busting max torque of 1 100 ft the is equipped with a rigid heavy duty hot-forged hammer cage spherulitic iron cylinder over-sized internal bearings and case hardened Crmo steel rotor & anvil.The down-ward air exhaust deflector routes exhaust air away from the job and pressure fed lubrication system ensures smooth operation and reliable performance.Specifications - Size: 0.75in - Dimensions: 9in H x 9in W x 3in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.