Extended Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp

  • Mfr # CP9113GES
  • Zoro # G6109056
product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 5/8 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP9113GES
Zoro #
G6109056
UPC #
015451685782
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 5/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
3/8 in
Hose Size - Minimum
3/8 in
Wire Rope Length
12 5/8 in
Length
12 5/8 in
Fits Chest Size
Designed For Rough Use, High Body Durability, Withstands Extreme Temperatures

Details

Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Extended
Includes
Wrenches
Grinder Orientation
Extended
Duty
Heavy Duty
Bearing Type
Ball
Variable Speed
Yes
Characteristics
Double Bearings, Robust Construction
Housing Material
Steel
Average CFM @ 15 Second Run Time
8.0
Throttle
Safety Lever
Collet
1/4 in
CFM @ Full Load
32.0
Tool Weight
3.53 lb
Handle Material
Steel
Features
Designed For Rough Use, High Body Durability, Withstands Extreme Temperatures
Standards
ISO-28927-12
Power Source
Air Powered
Air Inlet Type
NPT
Air Pressure
90 psi
Switch Location
Top
Safety Features
Safety Lever
Switch Type
Lever
Accessory Free Tool Change
No
Air Consumption
32 cfm
Exhaust Location
Side
Tool Style
Straight Extended
Minimum Speed
25,000 RPM
Vibration Level
2.7 m/sq sec
Kit Contents
(1) Bare Tool
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Speed - Maximum
25,000 RPM
Speed - Minimum
25,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight Extended, Kit Contents (1) Bare Tool, Includes Wrenches, Safety Features Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews