Electric Air Compressor, Horizontal
Mfr # EP10DW120V1
Zoro # G622785306
product price: $14,317.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP10DW120V1
Zoro #
G622785306
UPC #
810070052287
Country of Origin
United States
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 68 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 240V, Phase Single, Pump Style Duplex, Pump Type Piston; Rotary Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.