Zoro Homepage

Electric Air Compressor, Vertical, 26 cfm

  • Mfr # ESP07V080V3-208

  • Zoro # G222783948


product price: $6,637.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP07V080V3-208
Zoro #
G222783948
UPC #
815002013268
Country of Origin
United States

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 26 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208V/230V, Phase Three, Pump Style Simplex, Pump Type Piston; Rotary Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.