Electric Air Compressor, Vertical
- Mfr # ESPR07V080Z3-460
- Zoro # G223785279
product price:Â
$
8,790.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Motor Type
3 Phase
Lubrication Type
Splash Lubricated
Sound Level
65 dB
Includes
Industrial Ceramic Disc Valves w/Isolator Pads, Radiator Aftercooler
Number of Cylinders
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESPR07V080Z3-460
- Zoro #
- G223785279
- UPC #
- 810070058258
- Country of Origin
- United States
- Motor Type
- 3 Phase
- Lubrication Type
- Splash Lubricated
- Sound Level
- 65 dB
- Includes
- Industrial Ceramic Disc Valves w/Isolator Pads, Radiator Aftercooler
- Number of Cylinders
- 3
- Phase
- Three
- Maximum Operating Pressure
- 175 psi
- Input Voltage
- 460V
- Number of Stages
- 2
- Pump Style
- Simplex
- Air Tank Style
- Vertical
- Free Air Flow Rate @ Maximum Pressure
- 35.2 cfm
- Output Power
- 7.5 hp
- Item
- Electric Air Compressor
- Duty Cycle
- Continuous
Dimensions
- Air Tank Size
- 80 gal
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 35.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 460V, Phase Three, Pump Style Simplex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.