Zoro Homepage

Compressor, 3135 BtuH

  • Mfr # FF8.5HBK1C

  • Zoro # G912535017


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Return Gas Temp @ ARI Standards
90 Degrees F
Standards
UL Listed
Includes
Electrical Accessories, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF8.5HBK1C
Zoro #
G912535017
UPC #
-
Country of Origin
Brazil

Dimensions

Discharge Line Connection Size
1/4 in
Overall Width
8 1/2 in
Mounting Height
11/16 in
Overall Length
12 11/16 in
Suction Line Connection Size
5/16 in
Mounting Width
4 in
Overall Height
8 1/2 in
Mounting Length
6 1/2 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Return Gas Temp @ ARI Standards
90 Degrees F
Standards
UL Listed
Includes
Electrical Accessories, Mounting Hardware
Ambient Temp @ ARI Standards
95 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Application
Food Service
Electrical Connection Type
Spade Terminals
For Refrigerant Group
HFC
A2L Compatibility
Not A2L Compatible
Product Type
Compressor
Warranty
1 yr
Discharge Line Connection Type
Sweat
For Refrigerant Type
R-134A
Starting Capacitance
270 to 324/180
Application Temperature
High, Low, Medium
Compressor Protection
Hermetic
Cooling Capacity
3,135 BtuH
For Lubricant Type
Mineral Oil
Horsepower
1/4 hp
Power Consumption
198 W
Discharge Line Connection Gender
Female
Current
34.5 A
Suction Line Connection Type
Sweat
Frequency
60 Hz
Flow Rate - Maximum
0.48 cu in/min
Compressor Type
Reciprocating

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.