Emd

Isopropyl Alcohol, 4L (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Chemicals Starting with I

Key Features

  • Concentration 100%
  • Molecular Weight 60.1
  • Chemical Container Size 4 L
  • Chemical Container Type Bottle
  • Chemical Formula CH3CHOHCH3
See all product information

Product Information

Dimensions

Chemical Container Size 4 L

Details

Item Isopropyl Alcohol
Concentration 100%
Molecular Weight 60.1
Chemical Container Type Bottle
Chemical Formula CH3CHOHCH3
CAS Number 67-63-0
Chemical Container Material Plastic

Description

Isopropyl Alcohol, Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula CH3CHOHCH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 4 L, Chemical Family Type Solvents

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products