pH Test, 2 7/8 in L, 0.0 to 2.5 pH
Mfr # 9580-1
Zoro # G4283657
product price:Â $34.99
/eaKey Features
Testing Parameter
pH
Range
0 to 2.5 pH
Length
2 7/8 in
Testing Parameter Five
Color Scale
Testing Parameter Three
Color Scale
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9580-1
Zoro #
G4283657
UPC #
-
Country of Origin
Unknown
Dimensions
Length
2 7/8 in
Width
1/4 in
Overall Length
2 7/8 in
Overall Width
1/4 in
Details
Testing Parameter
pH
Range
0 to 2.5 pH
Testing Parameter Five
Color Scale
Testing Parameter Three
Color Scale
Testing Parameter Two
Color Scale
Number of Tests
100
Testing Parameter Four
Color Scale
Item
pH Test
pH Resolution
0 to 2.5 pH
Type
Strip
Test Detects For
pH
Test Form
Strip
Test Type
Strip
Testing Parameter One
pH
Parameter Measurements Included
0.0 to 2.5 pH
Description
pH Test, Test Form Strip, Overall Length 2 7/8 in, Test Type Strip, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0.0 to 2.5 pH, Number of Tests 100, pH Resolution 0 to 2.5 pH, Test Detects For pH, Testing Parameter Four Color Scale, Testing Parameter Three Color Scale, Testing Parameter Two Color Scale, Testing Parameter Five Color Scale
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.