This item is Discontinued.

Emerald 1.25 oz Sea Salt and Pepper Cashews, 12 PK 93817

1.25 oz Sea Salt and Pepper Cashews, 12 PK (Discontinued)

  • Mfr # 93817
  • Zoro # G1939616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93817
Zoro #
G1939616
UPC #
010300938194
Country of Origin
United States

Dimensions

Size
1.25 oz
Item Size
1.25 oz

Details

Flavor
Sea Salt and Pepper Cashews
Snack Food Type
Popcorn and Nuts
Item
Emerald(R) Cashews
Product Type
Emerald(R) Cashews

Description

Emerald(R) Cashews, Product Type Emerald(R) Cashews, Flavor Sea Salt and Pepper Cashews, Item Size 1.25 oz, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.