This item is Discontinued.

Emerald 3.2L Digital AIr Fryer (1802) SM-AIR-1802

3.2L Digital AIr Fryer (1802) (Discontinued)

  • Mfr # SM-AIR-1802
  • Zoro # G1413661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-AIR-1802
Zoro #
G1413661
UPC #
854443007726
Country of Origin
China

Description

The Emerald 3.2L Air Fryer with Digital LED Touch Display runs on 1400 watts and provides an easy and healthy way of preparing your favorite ingredients. By using hot rapid air circulation, it is able to make numerous dishes and tasty delicacies. This wonderful product is designed to heat up foods with little to no oil at all! It has a built-in timer and will turn off once the timer counts down to zero. With simple temperature control settings and a built-in timer, this air fryer requires little oversight while cooking and allows for kitchen multitasking. This air fryer comes with non-slip feet; closed cooking system ensures a splatter-free cooking experience. ; fryer basket is coated with oven safe, non-stick coating, and is dishwasher safe. Compact size, it takes up very little space. This Air Fryer is a perfect gift, get yours today! Features: • USER-FRIENDLY, EASY-TO-READ, ADJUSTABLE CONTROLS - Temperature settings from 180° to 400° • Muti-Function - Hot air fryer can also fry, grill, bake and roast foods as well. Offering you an all in one combination, Within minutes you can have crunchy golden fries or crispy chicken tenders. • Safe to Use - Come with auto shut off feature when cooking is completed • 7 temperature and time presets for fries, vegetables, cheese, seafood, meat, baked goods and more! • Digital LCD controls allow you to set time from 1-60 minutes • The basket is removable & dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.