This item is Discontinued.

Emerald Air Fryer 1800 Watts with Digital LED Touch Display  Slide Out Pan, Detachable Basket 52L Capacity SM-AIR-1804-5.0

Air Fryer 1800 Watts with Digital LED Touch Display Slide Out Pan, Detachable Basket 52L Capacity (Discontinued)

  • Mfr # SM-AIR-1804-5.0
  • Zoro # G708330321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SM-AIR-1804-5.0
Zoro #
G708330321
UPC #
850000470545
Country of Origin
China

Description

The Emerald ExtraLarge 180450 Air Fryer provides an easy and healthy way of preparing your favorite ingredients By using hot rapid air circulation, it is able to make numerous dishes and tasty delicacies This wonderful product is designed to heat up foods with little to no oil at all It has a builtin 60minute timer and will turn off once the timer counts down to zero It also includes a nonstick basket and pan You can select from one of the 7 preset programs and start cooking with the press of a button This appliance complies with all the standards regarding ElectroMagnetic Fields EMF Also included are various delicious recipes Enjoy crispy foods with the Emerald ExtraLarge 180450 Air FryerEmerald Air Fryer 1800 Watts w Digital LED Touch Display Slide out PanDetachable Basket 52L Capacity 180450ETL listed and FDA approvalRemovable nonstick basket and panSelect your cooking setting from one of the 7 preset programsAdjustable Temperature Control 180400 DegreesBuiltin Timer 060 minutesProduct Type Air FryerPrimary Material PlasticFry Basket Included YesDrain Included YesNonStick Surface YesProgrammable YesWattage 1800 WattsOil Capacity in Liters 52Dishwasher Safe YesDigital LED Touch DisplayIncludes Instruction Manual Various RecipesDimensions Overall Height Top to Bottom 15 Overall Width Side to Side 13 Overall Depth Front to Back 13 Overall Product Weight 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.