Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Motion Wall Mount For 32-70in TVs

  • Mfr # SM-720-8550

  • Zoro # G7500266


product price: $48.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-720-8550
Zoro #
G7500266
UPC #
854443007320
Country of Origin
China

Description

The 8550 Full Motion Mount from Emerald, specifically designed for 32"-70" TVs, articulates in different directions to ensure the best view at any angle, it is also compatible with Curved TV's. The mount can tilt from +5°~-15° and can also be swiveled +60°~-60° left and right. With all the mounting positions available, you are sure to find the position that works for you! This wall mount is compatible with most TVs in the 32" to 55" range with a maximum recommended weight capacity of 88 lbs and VESA mounting patterns of 200x200, and 400x200, 300x300 400x400. The cable management feature is designed to organize all cords and wiring for cleaner and neater installation. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.